- Flap Disc, Silicon Carbide, Regular
- 4 in Diameter
- 400 Grit
- Silicon Carbide
| Grit | 400 |
| RPM | 15300 rpm |
| Abrasive Material | Silicon Carbide |
| Arbor Diameter | 5/8 in |
| Type of Abrasive | Coated |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Granite, marble, stone, plastics, fiberglass, titanium and titanium alloys |
| Tool Shape | Type 27 |
| Dia. | 4 in |
| Weight | 0.0 LB |

