- Flap Disc, Silicon Carbide, Regular
- 4 1/2 in Diameter
- 240 Grit
- Silicon Carbide
| Applicable Materials | Granite, marble, stone, plastics, fiberglass, titanium and titanium alloys |
| Arbor Diameter | 7/8 in |
| Used With | Right Angle Grinder/Sander |
| Dia. | 4.5 in |
| RPM | 13300 rpm |
| Abrasive Material | Silicon Carbide |
| Type of Abrasive | Coated |
| Grit | 240 |
| Tool Shape | Type 27 |
| Weight | 0.0 LB |

