- Pink Surface Grinding Wheel, R/1-3 x 1/4
- 7 in Diameter
- 46 Grit
- Pink Aluminum Oxide
| Abrasive Material | Pink Aluminum Oxide |
| Hardness Grade | I |
| Arbor Diameter | 1 1/4 in |
| Grit | 46 |
| Dia. | 7 in |
| Applicable Materials | Pre-hardened carbon steels |
| Type of Abrasive | Bonded |
| Thickness | 0.75 in |
| RPM | 3600 rpm |
| Weight | 0.0 LB |

