- Pink Surface Grinding Wheel, R/1-3 x 1/2
- 8 in Diameter
- 46 Grit
- Pink Aluminum Oxide
| Dia. | 8 in |
| Arbor Diameter | 1 1/4 in |
| RPM | 3600 rpm |
| Hardness Grade | J |
| Type of Abrasive | Bonded |
| Grit | 46 |
| Applicable Materials | Pre-hardened carbon steels |
| Thickness | 1 in |
| Abrasive Material | Pink Aluminum Oxide |
| Weight | 0.0 LB |

