- Ruby Surface Grinding Wheel
- 12 in Diameter
- 60 Grit
- Ruby Aluminum Oxide
| Type of Abrasive | Bonded |
| Arbor Diameter | 5 in |
| Grit | 60 |
| Abrasive Material | Ruby Aluminum Oxide |
| RPM | 2190 rpm |
| Applicable Materials | Steels with high levels of chromium |
| Hardness Grade | K |
| Thickness | 1 in |
| Dia. | 12 in |
| Weight | 0.0 LB |

