- Ruby Surface Grinding Wheel, R/1-8 x 1
- 14 in Diameter
- 46 Grit
- Ruby Aluminum Oxide
| Type of Abrasive | Bonded |
| Applicable Materials | Steels with high levels of chromium |
| Hardness Grade | H |
| RPM | 1880 rpm |
| Abrasive Material | Ruby Aluminum Oxide |
| Arbor Diameter | 5 in |
| Thickness | 2 in |
| Grit | 46 |
| Dia. | 14 in |
| Weight | 0.0 LB |

