- Fast Cut - Type 1 Depressed Center Wheel
- 3 in Diameter
- 60 Grit
| Dia. | 3 in |
| Hardness Grade | R |
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 1/4 in |
| Thickness | 0.03125 in |
| Grit | 60 |
| Used With | Die Grinders |
| Weight | 0.0 LB |
| Dia. | 3 in |
| Hardness Grade | R |
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 1/4 in |
| Thickness | 0.03125 in |
| Grit | 60 |
| Used With | Die Grinders |
| Weight | 0.0 LB |