- Fast Cut - Type 1 Depressed Center Wheel
- 4 in Diameter
- 36 Grit
| Dia. | 4 in |
| Used With | Die Grinders |
| Abrasive Material | Aluminum Oxide |
| Grit | 36 |
| Type of Abrasive | Bonded |
| Thickness | 0.0625 in |
| Arbor Diameter | 1/4 in |
| Hardness Grade | R |
| Weight | 0.0 LB |
| Dia. | 4 in |
| Used With | Die Grinders |
| Abrasive Material | Aluminum Oxide |
| Grit | 36 |
| Type of Abrasive | Bonded |
| Thickness | 0.0625 in |
| Arbor Diameter | 1/4 in |
| Hardness Grade | R |
| Weight | 0.0 LB |