- EZ Strip Wheel, Non-Woven
- 7 in Diameter
| Color | Black |
| Dia. | 7 in |
| Applicable Materials | Aluminum, Non-Ferrous Metals, Stainless Steel, Steel, Stone, Titanium, Wood, Fibre Glass |
| Used With | Right Angle Grinder |
| Abrasive Material | Silicon Carbide |
| RPM | 7000 rpm |
| Type of Abrasive | Coated |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Roughness Grade | Extra Coarse |
| Weight | 0.0 LB |

