- Quick Change Disc
- 2 in Diameter
- Medium Grade
- R Fastening System
| Type of Abrasive | Non-Woven |
| Mounting | R Fastening System |
| Dia. | 2 in |
| Roughness Grade | Medium |
| Weight | 0.3 LB |
| Type of Abrasive | Non-Woven |
| Mounting | R Fastening System |
| Dia. | 2 in |
| Roughness Grade | Medium |
| Weight | 0.3 LB |