- Quick Change Disc
- 3 in Diameter
- Coarse Grade
- R Fastening System
| Roughness Grade | Coarse |
| Type of Abrasive | Non-Woven |
| Dia. | 3 in |
| Mounting | R Fastening System |
| Weight | 0.0 LB |
| Roughness Grade | Coarse |
| Type of Abrasive | Non-Woven |
| Dia. | 3 in |
| Mounting | R Fastening System |
| Weight | 0.0 LB |