- Quick Change Disc
- 3 in Diameter
- Medium Grade
- R Fastening System
| Mounting | R Fastening System |
| Type of Abrasive | Non-Woven |
| Roughness Grade | Medium |
| Dia. | 3 in |
| Weight | 0.0 LB |
| Mounting | R Fastening System |
| Type of Abrasive | Non-Woven |
| Roughness Grade | Medium |
| Dia. | 3 in |
| Weight | 0.0 LB |