- Quick Change 2-Ply Disc
- 2 in Diameter
| Dia. | 2 in |
| Mounting | R Fastening System |
| Abrasive Material | Aluminum Oxide |
| Grit | 50 |
| Type of Abrasive | Coated |
| Applicable Materials | Ferrous Metals |
| Weight | 0.0 LB |
| Dia. | 2 in |
| Mounting | R Fastening System |
| Abrasive Material | Aluminum Oxide |
| Grit | 50 |
| Type of Abrasive | Coated |
| Applicable Materials | Ferrous Metals |
| Weight | 0.0 LB |