- Quick Change 2-Ply Disc
- 2 in Diameter
features
- Deburring and weld blending
- Surface sanding and polishing
- Rust removal
- General cleaning
| Mounting | R Fastening System |
| Dia. | 2 in |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Ferrous Metals |
| Type of Abrasive | Coated |
| Grit | 60 |
| Weight | 0.0 LB |

