- Quick Change 2-Ply Disc
- 3 in Diameter
| Grit | 36 |
| Mounting | R Fastening System |
| Abrasive Material | Aluminum Oxide |
| Dia. | 3 in |
| Applicable Materials | Ferrous Metals |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |
| Grit | 36 |
| Mounting | R Fastening System |
| Abrasive Material | Aluminum Oxide |
| Dia. | 3 in |
| Applicable Materials | Ferrous Metals |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |