- Quick Change 2-Ply Disc
- 3 in Diameter
| Dia. | 3 in |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Ferrous Metals |
| Mounting | R Fastening System |
| Type of Abrasive | Coated |
| Grit | 50 |
| Weight | 0.0 LB |
| Dia. | 3 in |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Ferrous Metals |
| Mounting | R Fastening System |
| Type of Abrasive | Coated |
| Grit | 50 |
| Weight | 0.0 LB |