- Portable Air Compressor
- 1 1/2 HP
- Electric
- Single Stage
- 8 Gal. Twin Tanks
features
- The Champion industrial strength solid cast iron compressor pumps are designed for rugged applications
- Low operating speeds reduce the wear and extend the life of the compressor package
- Every Air-On-Line product is backed by over 1,000 authorized parts and service centers in the United States and a one-year warranty
- Splash lubricated
- Portable, electric driven
- Cast iron pump
- Factory filled with heavy-duty lubricant (where applicable)
| Compressor Type | Portable |
| Compressor Design | Reciprocating |
| Phase | Single Phase |
| Stages | 1 |
| Drive Type | Belt Driven |
| Tank Type | Twin |
| Flow @ Pressure | 5.9 ft3/min @ 100 psi |
| Handle Type | Rubber Grip |
| Voltage/Phase | 120/1 |
| Tank Size | 8 gal |
| Type | Wheeled Portable |
| Driver | Electric |
| Weight | 190.0 LB |

