- Air Compressor
- Reciprocating
- Compressor / Generator
- Honda 13 Hp Engine
- 4000 Watt Generator
description
- The Champion compressor/generator package combines the Centurion II compressor with the industry leading 13 hp Honda GX3090 engine and 4000 W generator, giving you the flexibility of running both your pneumatic and electric tools off of one package.
features
- Two-stage splash lubricated RV-15A compressor pump
- Honda GX390 engine with standard electric start
- Industrial 4000 W generator with (2) 1,115 V, 15 amp and (1) 230 V, 20 amp receptacles
- Twin four-gallon horizontal air receive tanks with manual receiver drain valve
- Lifting hook
- Gas pilot valve
includes
- (2) pressure gauges (left indicates tank pressure, right indicates output pressure)
- Adjustable pressure regulator
- Pressure relief valve
- Air socket
| Length | 47 in |
| Air Consumption | 17.9 ft3/min |
| Tank Type | Twin |
| Width | 32 in |
| Package Type | Compressor/Generator |
| Pressure | 175 psi |
| Tank Size | 4 gal |
| Model | HGRV7-LPH-G |
| Stages | 2 |
| Compressor Design | Reciprocating |
| Height | 47 in |
| Weight | 490.0 LB |

