- Stationary Reciprocating Compressor
- 120 gal Horizontal Tank
- 10 hp
- 230/460 Volt Three Phase
- 2-Stage
description
- Champion Centurion II series two-stage air compressors are heavy-duty compressors suited for automotive and industrial service. The units install easily, requiring only electrical connection and connection to the compressed air system piping. The Centurion II series can also be purchased as a fully loaded package with heavy-duty air cooled aftercooler, low oil level monitor, automatic tank drain and vibration isolators. These fully loaded packages offer one complete system that gives you, hands down, the best quality air.
features
- Two-stage, single acting, splash lubricated compressor pump
- Factory filled with ChampLub lubricant
- Single and three phase electrics
- 175 psi maximum operating pressure
- Two-year compressor pump warranty, one-year package warranty, five-year electric motor warranty
includes
- Preinstalled magnetic motor starter
- Fully loaded package includes air-cooled aftercooler (except 5 hp), low oil level monitor, automatic tank drain and vibration isolators
- ASME coded air receiver
- OSHA approved belt guard
- NEMA rated ODP electric motors
- Automatic start/stop controls
| Tank Size | 120 gal |
| Stages | 2 |
| Model | HRV10-12 |
| Tank | 120H |
| Driver | Electric |
| Voltage/Phase | 230/460/3 |
| Voltage Rating | 460, 230 |
| Phase | Three Phase |
| Air Flow @ Pressure | 34.8 ft3/min @ 175 psi |
| Engine | N/A |
| Package Type | Fully Loaded |
| Air Consumption [Average] | 34.8 ft3/min |
| Compressor Type | Stationary |
| RPM | 810 rpm |
| Tank Type | Horizontal |
| Compressor Design | Reciprocating |
| Pressure [Max] | 175 psi |
| Pump Model | RV30 |
| Type | Centurion II Series |
| Weight | 935.0 LB |


