- Stationary Reciprocating Compressor
- 30 gal Horizontal Tank
- 8 hp Briggs Gas Engine
- 2-Stage
- 175 psi
description
- Champion two-stage, engine-driven air compressors were designed for areas where electrical service is unavailable. The Champion engine-driven units come with brand name engines equipped with electric starters. Stationary units are ideal for service truck applications, farm or construction sites.
applications
- Designed for areas where electrical service is unavailable
- Ideal for service truck applications
- Farm or construction sites
features
- Two-year pump warranty, five-year receiver warranty (Mfr. No. CDEVPA9001)
- Five-year pro-rated compressor pump warranty, five-year receiver warranty (Mfr. No. CAERSA9004)
- Truck bed mounting
- 175 psi maximum operating pressure
- Vibration isolators
- Two-stage, single acting, splash lubricated compressor pump
- Factory filled with ChampLub lubricant
includes
- 30 gallon ASME coded air receiver
- OSHA approved belt guard
- Alternator
- Manual tank drain valve
| Engine | Briggs |
| RPM | N/A |
| Pump Model | VP20 |
| Air Flow @ Pressure | 14.8 ft3/min @ 175 psi |
| Stages | 2 |
| Pressure [Max] | 175 psi |
| Compressor Design | Reciprocating |
| Phase | N/A |
| Voltage Rating | N/A |
| Tank Size | 30 gal |
| Model | HGM 3-3 |
| Tank | 30H |
| Tank Type | Horizontal |
| Driver | Gas |
| Type | Engine Driven |
| Compressor Type | Stationary |
| Voltage/Phase | N/A |
| Air Consumption [Average] | 14.8 ft3/min |
| Weight | 310.0 LB |


