- Refrigerant Dryer
- 1" NPT
- 100 scfm
- Use w/ Model L15
features
- Highly efficient heat exchanger with low pressure loss
- High level of efficiency for maximum energy savings
- Environmentally-friendly R134a and R407c refrigerant
- Pressure dew point reliably low
- Optimum condensate separation
- Minimum space requirements
- Easy installation, operation and maintenance
- Integrated grade B filter
| Depth | 20 in |
| Voltage/Phase | 115/1 |
| Model | L15 |
| Capacity (cfm) | 100 |
| Connection NPT (in) | 1 |
| Weight | 77.0 LB |

