- Refrigerant Dryer
- 1 1/2" NPT
- 250 scfm
- Use w/ Model L30 or L37
features
- Easy installation, operation and maintenance
- Minimum space requirements
- Optimum condensate separation
- Integrated grade B filter
- Highly efficient heat exchanger with low pressure loss
- High level of efficiency for maximum energy savings
- Environmentally-friendly R134a and R407c refrigerant
- Pressure dew point reliably low
| Depth | 32 in |
| Voltage/Phase | 230/3 |
| Connection NPT (in) | 1 1/2 |
| Model | L37 |
| Capacity (cfm) | 250 |
| Weight | 287.0 LB |

