- Refrigerant Dryer
- 1/2" NPT
- 50 scfm
- Use w/ Model L07
features
- Optimum condensate separation
- Minimum space requirements
- Easy installation, operation and maintenance
- Integrated grade B filter
- Highly efficient heat exchanger with low pressure loss
- High level of efficiency for maximum energy savings
- Environmentally-friendly R134a and R407c refrigerant
- Pressure dew point reliably low
| Connection NPT (in) | 1/2 |
| Depth | 21 in |
| Capacity (cfm) | 50 |
| Voltage/Phase | 115/1 |
| Model | L07 |
| Weight | 58.0 LB |

