- Refrigerant Dryer
- 3/4" NPT
- 75 scfm
- Use w/ Model L11
features
- Highly efficient heat exchanger with low pressure loss
- High level of efficiency for maximum energy savings
- Environmentally-friendly R134a and R407c refrigerant
- Pressure dew point reliably low
- Optimum condensate separation
- Minimum space requirements
- Easy installation, operation and maintenance
- Integrated grade B filter
| Capacity (cfm) | 75 |
| Connection NPT (in) | 3/4 |
| Depth | 26 in |
| Voltage/Phase | 115/1 |
| Model | L11 |
| Weight | 68.0 LB |

