- Rotary Air Compressor
- 5 hp
- 3/4" NPT Outlet
- 17.4 ft3/min @ 150 psi Air Flow
- 25" L x 20" W x 41" H
features
- Provides consistent supply of high quality, pulse free air
- Less moving parts
- Designed to handle difficult environments
- No gears and no belts mean less components to maintain, fail or replace and no power loss through belts or gears
- Over time, the vanes of hydrovane seat into the rotor stator, tightening clearance volumes, and ultimately reducing power consumption by as much as 5%
- further improving specific power performance resulting in energy cost savings
- Male rotor speeds in a rotary screw compressor may be as high as 8,000 rpm
- All hydrovane fixed speed models operate at a slow 1,760 rpm
- Hydrovane regulated speed models operate from 870 to 2,200 rpm
- Slow speed operation results in low noise, low stress and long life
- Reduced Energy Venting System (REVS) (HV04–HV45) rapidly vents internal pressure minimizing offload power to 25% as well as providing low starting current
- Hydrovane uses bushings instead of bearings insuring long life and reduced maintenance costs
- All hydrovane enclosed products fit through a standard 36" door providing the most versatile range of compressors in the market
- Common replacement items such as air/oil separator, air filter and oil filter, are all "spin off/spin on" allowing quick 15 minute maintenance
- With noise levels from 65 to 75 dBA, all hydrovane compressors can be located at the point of use
- Standard 2 year warranty
- platinum 10 year warranty available
| Length | 25 in |
| Series | HV |
| Voltage/Phase | 200/230/460/575/3, 208/230/1 |
| Phase | Single Phase, Three Phase |
| Model | HV04 |
| RPM | 1760 rpm |
| Control Type | Starter |
| Compressor Type | Stationary |
| Operating Pressure [Max] | 150 psi |
| Operating Pressure [Min] | 100 psi |
| Type | Driect Drive |
| Drive Type | Driect Drive |
| Height | 41 in |
| Air Flow @ Pressure | 17.4 ft3/min @ 150 psi |
| Driver | Electric |
| Outlet | 3/4 in NPT |
| Noise Level | 66 dBA |
| Compressor Design | Rotary |
| Weight | 472.0 LB |

