- Air Compressor
- Rotary Screw
- Total Air System Rotary w/Refrigerated Dryer
- 15 HP
- 208-230/460 Volts
description
- The Champion L series rotary screw compressors are highly competitive, expertly designed packages that use the latest design techniques to give you industry leading reliability, performance and value. When used in 100% duty cycle applications, rotary screw compressors from Champion are a great, quiet alternative to a reciprocating compressor.
features
- Advanced but simple package design, lowering maintenance and service costs and lengthening service life
- Belt driven
- Integrated air ends ensure superior serviceability
- Available in fixed and variable speed
- State-of-the-art dual position pilot controller
- High quality, sound insulating enclosure panels
- Low noise, thermostatically controlled, motor driven fan
- Zero air loss auto tank drain on air station
- L series warranty: standard one-year warranty on package (premium ten-year warranty available)
| Voltage/Phase | 208-230/460/3 |
| Compressor Design | Rotary Screw |
| Height | 68 in |
| Model | CRN75 |
| Air Consumption | 56.8 ft3/min |
| Stages | 2 |
| Package Type | Total Air System Rotary w/ Refrigerated Dryer |
| Tank Size | 120 gal |
| Tank Type | Horizontal |
| Length | 72 in |
| Pressure | 125 psi |
| Weight | 1188.0 LB |

