- Stationary Rotary Screw
- 25 HP
- 110 PSI
- Belt Drive
- with Synthetic Lubricate
description
- CompAir rotary screw compressors are equipped with high efficiency TEFC motors and WYE delta starters as standard, offering the best possible efficiencies in a rotary screw compressor. Intelligent controls and easy access to all service points complete the compressor package, making CompAir rotary screw compressors the best value.
features
- High efficiency TEFC motors reduce power costs
- WYE delta starters
- Simple service points for easy access and maintenance
- Load/unload control
- Up to 113 °F ambient capability to ensure reliability
- One-year warranty with an extended 10-year warranty available
- Small footprint for locating the compressor in small spaces
- Fully enclosed for low noise (69 to 72 dB)
- Pressures between 75 and 190 psig
- Intelligent electronic controller
- Dual position controller on L15 to L22 models
- 24 V controls for safe operation
includes
- CompAir SSL-50 compressor lubricant
| Stages | 1 |
| Compressor Type | Stationary |
| Model | L18 |
| Driver | Electric |
| Compressor Design | Rotary Screw |
| RPM | 3600 rpm |
| Air Consumption [Average] | 113.3 ft3/min |
| Noise Level | 73 dBA |
| Pressure [Max] | 110 psi |
| Type | Belt Drive |
| Phase | Three Phase |
| Length | 31 in |
| Height | 47.300 in |
| Air Flow @ Pressure | 113.3 ft3/min @ 110 psi |
| Voltage/Phase | 208/230/460/3 |
| Weight | 796.0 LB |

