Skip to content Skip to navigation menu
Channellock140-440-BULK

140-440-BULK

Tongue & Groove Pliers
Item #101673042
  • Tongue & Groove Pliers
  • 20 1/4 in Length
  • Rubber Grip
Channellock140-440-BULK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tongue & Groove Pliers
  • 20 1/4 in Length
  • Rubber Grip

features

  • CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Patented reinforcing edge minimizes stress breakage
  • Undercut tongue and groove design won't slip
  • Right angle, laser heat-treated teeth grip better and last longer
  • PermaLock® fastener eliminates nut and bolt failure
  • CHANNELLOCK BLUE® grips for comfort
Plier Type Tongue & Groove
Grip Rubber
Overall Length 20.25 in
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison