- Tongue & Groove Pliers
- V-Jaw
- 12" Long
- 1 1/2" Jaw Length
features
- Made in the USA
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue and groove design won't slip
- V-jaws give you more points of contact on round stock and tubing
- Patented reinforcing edge minimizes stress breakage
- PermaLock® fastener eliminates nut and bolt failure
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
| Overall Length | 12 in |
| Grip | Cushioned |
| Jaw Thickness | 1/2 in |
| Plier Type | Tongue & Groove |
| Jaw Length | 1 1/2 in |
| Weight | 0.0 LB |

