- Code Blue® WideAzz™ Adjustable Wrench
- 6 1/4" Overall Length
- 0.938" Capacity
- Chrome Plated
| Capacity, in [Max] | 0.938 in |
| Finish | Chrome Plated |
| Material | Chrome Vanadium Steel |
| Overall Length | 6.25 in |
| Weight | 0.52 LB |
| Capacity, in [Max] | 0.938 in |
| Finish | Chrome Plated |
| Material | Chrome Vanadium Steel |
| Overall Length | 6.25 in |
| Weight | 0.52 LB |