- Code Blue® WideAzz™ Adjustable Wrench
- 6 1/4" Overall Length
- 1.340" Capacity
- Chrome Plated
| Finish | Chrome Plated |
| Capacity, in [Max] | 1.34 in |
| Overall Length | 6.25 in |
| Material | Chrome Vanadium Steel |
| Weight | 0.79 LB |
| Finish | Chrome Plated |
| Capacity, in [Max] | 1.34 in |
| Overall Length | 6.25 in |
| Material | Chrome Vanadium Steel |
| Weight | 0.79 LB |