- Adjustable Wrench
- 4" Overall Length
- 0.510" Capacity
- Chrome Plated
| Finish | Chrome Plated |
| Head Width | 1 5/16 in |
| Material | Chrome Vanadium Steel |
| Capacity, in [Max] | 0.51 in |
| Head Angle | 15° |
| Overall Length | 4 in |
| Handle Type | I-Beam |
| Weight | 0.28 LB |
| Finish | Chrome Plated |
| Head Width | 1 5/16 in |
| Material | Chrome Vanadium Steel |
| Capacity, in [Max] | 0.51 in |
| Head Angle | 15° |
| Overall Length | 4 in |
| Handle Type | I-Beam |
| Weight | 0.28 LB |