- Adjustable Wrench
- 12" Overall Length
- 1 1/2" Capacity
- Chrome Plated
| Finish | Chrome Plated |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Overall Length | 12 in |
| Capacity, in [Max] | 1.5 in |
| Material | Chrome Vanadium Steel |
| Head Width | 3 17/64 in |
| Weight | 0.0 LB |
| Finish | Chrome Plated |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Overall Length | 12 in |
| Capacity, in [Max] | 1.5 in |
| Material | Chrome Vanadium Steel |
| Head Width | 3 17/64 in |
| Weight | 0.0 LB |