- Adjustable Wrench
- 15" Overall Length
- 1.690" Capacity
- Chrome Plated
| Overall Length | 15 in |
| Capacity, in [Max] | 1.69 in |
| Head Width | 4 3/64 in |
| Material | Chrome Vanadium Steel |
| Finish | Chrome Plated |
| Handle Type | I-Beam |
| Head Angle | 15° |
| Weight | 3.5 LB |
| Overall Length | 15 in |
| Capacity, in [Max] | 1.69 in |
| Head Width | 4 3/64 in |
| Material | Chrome Vanadium Steel |
| Finish | Chrome Plated |
| Handle Type | I-Beam |
| Head Angle | 15° |
| Weight | 3.5 LB |