- Code Blue® WideAzz™ Adjustable Wrench
- 8" Overall Length
- 1.180" Capacity
- 2NI-1Cr Coating
| Handle Type | Cushion Grip |
| Capacity, in [Max] | 1.18 in |
| Overall Length | 8 in |
| Material | Chrome Vanadium Steel |
| Finish | 2NI-1Cr Coating |
| Weight | 0.79 LB |
| Handle Type | Cushion Grip |
| Capacity, in [Max] | 1.18 in |
| Overall Length | 8 in |
| Material | Chrome Vanadium Steel |
| Finish | 2NI-1Cr Coating |
| Weight | 0.79 LB |