- Code Blue® WideAzz™ Adjustable Wrench
- 8" Overall Length
- 1 1/2" Capacity
- 2NI-1Cr Coating
| Head Width | 2 1/2 in |
| Capacity, in [Max] | 1.5 in |
| Handle Type | Cushion Grip |
| Finish | 2NI-1Cr Coating |
| Overall Length | 8 in |
| Material | Chrome Vanadium Steel |
| Weight | 0.79 LB |
| Head Width | 2 1/2 in |
| Capacity, in [Max] | 1.5 in |
| Handle Type | Cushion Grip |
| Finish | 2NI-1Cr Coating |
| Overall Length | 8 in |
| Material | Chrome Vanadium Steel |
| Weight | 0.79 LB |