- Wire Strippers
- 8 1/4" Long
- Blue Handle
features
- Made in the USA
- Wire stripper and cutter
- Lean plier nose pulls and loops wire
- Strips 10-20 AWG wire
- Precision ground cutters
- Laser etched marking for lasting indication of wire gauges
- CHANNELLOCK BLUE® grips for comfort
| Handle Color | Blue |
| Overall Length | 8.25 in |
| Jaw Length | 1.38 in |
| Strips & Cuts | 10-22 AWG |
| Cuts Bolt Sizes | 4-40, 6-32, 8-32, 10-32, 10-24 |
| Weight | 0.5 LB |

