- Retaining Ring Pliers
- External: 1/8" to 1"
- Internal: 1/4" to 1"
- Straight and 90° Tips
features
- Made in the USA
- Retaining ring pliers
- Change from internal to external rings with a simple switch of the tab
- Includes five pairs of color coded interchangeable tips
- Heavy-duty return spring
- CHANNELLOCK BLUE® grips for comfort
| Shaft Dia. for External Rings [Min] | 1/8 in |
| Tip | Standard, 90° Angle |
| Bore Dia. for Internal Rings [Min] | 0.25 in |
| Length | 6 1/4 in |
| External Ring Range | 1/8 in to 1 in |
| Internal Ring Range | 1/4 in to 1 in |
| Bore Dia. for Internal Rings [Max] | 1 in |
| Pivot Point Width | 1.12 in |
| Plier Type | Retaining Ring |
| Retaining Ring Type | Internal/External |
| Tip Size | 0.036 in - Straight, 0.047 in - Straight, 0.036 in - Bent 90°, 0.047 in - Bent 90°, 0.023 in - Straight |
| Weight | 0.35 LB |

