- Retaining Ring Pliers
- External: 1/4" to 2"
- Internal: 3/8" to 2"
- Straight and 90° Tips
features
- Made in the USA
- Retaining ring pliers
- Change from internal to external rings with a simple switch of the tab
- Includes five pairs of color coded interchangeable tips
- Heavy-duty return spring
- CHANNELLOCK BLUE® grips for comfort
| External Ring Range | 1/4 in to 2 in |
| Tip | Straight, 90° Angle |
| Retaining Ring Type | Internal/External |
| Internal Ring Range | 3/8 in to 2 in |
| Shaft Dia. for External Rings [Min] | 1/4 in |
| Pivot Point Width | 1.71 in |
| Bore Dia. for Internal Rings [Max] | 2 in |
| Length | 8 in |
| Tip Size | 0.036 in - Straight, 0.047 in - Straight, 0.070 in - Straight, 0.036 in - Bent 90°, 0.047 in - Bent 90° |
| Bore Dia. for Internal Rings [Min] | 0.375 in |
| Plier Type | Retaining Ring |
| Weight | 0.59 LB |

