- Wire Strippers
- 6 1/4" Long
- Blue Handle
features
- Made in the USA
- Wire stripper and cutter
- Lean plier nose pulls and loops wire
- Strips 10-20 AWG wire
- Precision ground cutters
- Laser etched marking for lasting indication of wire gauges
- CHANNELLOCK BLUE® grips for comfort
| Overall Length | 6.25 in |
| Handle Color | Blue |
| Jaw Length | 1.61 in |
| Strips & Cuts | 10 - 20 AWG |
| Weight | 0.27 LB |

