- Wire Strippers
- 8 1/4" Long
- Blue Handle
features
- Made in the USA
- Strips wire with no damage to conductor
- Crimps insulated and non-insulated wire
- Cuts and strips AWG 10-223
- Cuts bolt sizes: 10-24, 6-32, 8-32, 10-32, 4-40
- Lean plier nose pulls and loops wire
- Precision ground cutters
- Laser etched marking for lasting indication of wire gauges
- CHANNELLOCK BLUE® grips for comfort
| Strips & Cuts | 10-22 AWG, 8-20 AWG |
| Jaw Length | 1.26 in |
| Overall Length | 8.25 in |
| Handle Color | Blue |
| Cuts Bolt Sizes | 4-40, 6-32, 8-32, 10-32, 10-24 |
| Weight | 0.52 LB |

