- 3 1/2 in Jaw Length
- 15 1/2 in Overall Length
features
- SPECIALLY DESIGNED for use on oil filters, PVC fittings and conduit
- ADJUSTS to fit most car, truck, and heavy equipment filters
- Patented SAFE-T-STOP® feature prevents finger pinch
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Overall Length | 15 1/2 in |
| Handle Span | 1.77 in |
| Jaw Length | 3 1/2 in |
| Joint Thickness | 0.51 in |
| Weight | 1.82 LB |
| EAN or UPC | 25582270016 |

