- 8.5" Side Cutting Long Nose Plier With Cutter
- Heavy Duty Side Cutter
- Crushing Feature
- Egineered To Operate In Tight Spaces
features
- Crosshatch pattern on jaws grips work tightly
- With side cutter
- Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- Made in the USA
| Handle Color | Blue |
| Plier Type | Long Nose Side Cutting |
| Overall Length | 8.5 in |
| Jaw Length | 2.3 in |
| Jaw Type | Side Cutting |
| Jaw Thickness | 1/2 in |
| Weight | 0.69 LB |
| EAN or UPC | 25582122070 |

