- Diagonal Cutting Pliers
- Lap Joint
- 7 Inch
features
- CHANNELLOCK BLUE® grips for comfort
- Uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
- Laser heat-treated cutting edges last longer
- High leverage lap joint diagonal
- Made in the USA
| Jaw Type | Diagonal |
| Grip | Plastic |
| Jaw Length | 0.79 in |
| Handle Color | Blue |
| Length | 7 in |
| Jaw Thickness | 0.43 in |
| Weight | 0.52 LB |
| EAN or UPC | 25582133274 |

