- 7.35" End Cutting Plier
- C1080 Steel
features
- CHANNELLOCK BLUE® grips for comfort
- Uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Xtreme high leverage
- Laser heat-treated cutting edges last longer
- Made in the USA
| Plier Type | End Cutting |
| Overall Length | 7.35 in |
| Handle Color | Blue |
| Jaw Thickness | 0.48 in |
| Weight | 0.78 LB |
| EAN or UPC | 25582156075 |

