- End Cutting Plier
- Powerful Cutting Capability
- Crosshatch Pattern On Jaws Grips Work Tightly
- C1080 Steel
features
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
- CHANNELLOCK BLUE® grips for comfort
- Made in the USA
| Plier Type | End Cutting |
| Jaw Length | 0.35 in |
| Jaw Thickness | 0.49 in |
| Handle Color | Blue |
| Overall Length | 8 in |
| Grip Puller Jaw Width | 1.63 in |
| Weight | 0.68 LB |
| EAN or UPC | 25582156211 |

