- 6 Pieces
- Fill Polish Finish
features
- UNI-FIT® Universal Drive Technology drives both SAE and Metric 6 and 12pt sockets, External TORX®, Spline, Square, and Rounded Hex.
- 24 Sizes in 6 Wrenches
- STANDARD SAE sizes: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 inch
- METRIC sizes: 8, 10, 11, 13, 14, 16mm
- 100 GEAR TEETH for a precise 3.6-degree turn
- RUGGED chrome vanadium steel construction
- DURABLE storage rack for secure storage
- Made to A.N.S.I. standards in Taiwan.
includes
- 6 Points y 12 Points Hexagonal 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 in
- 6 Points y 12 Points Hexagonal 8, 10, 11, 13, 14, 16 mm
- Externa Torx E10, E12, E14, E18, E20
- Disco de Chaveta M10, M12, M14, M16, M18, M20
- Punta Cuadrada 5/16, 3/8, 7/16, 1/2, 9/16 in
| Finish | Full Polish |
| Arc Swing [Min] | 5 degrees |
| No. of Pieces | 6 |
| Material | Chrome Vanadium Steel |
| Family Name | Combination Wrench Set |
| Weight | 0.0 LB |
| EAN or UPC | 35794380366 |

