- 1.12 in Jaw Length
- 9.5 in Overall Length
features
- PARROT JAWS are self-gripping and ideal for use on round surfaces
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG laser-hardened teeth for superior grip and longevity
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- UNDERCUT double tongue and groove won’t slip
- Patented SAFE-T-STOP® feature prevents finger pinch
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Handle Span | 2.17 in |
| Joint Thickness | 0.44 in |
| Jaw Length | 1.12 in |
| Overall Length | 9.5 in |
| Weight | 1.14 LB |
| EAN or UPC | 25582300270 |

