- 0.81 in Jaw Length
- 6.5 in Overall Length
features
- V-JAWS for more points of contact on round stock and tubing
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG 90-degree, laser-hardened teeth for superior grip and longevity
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- UNDERCUT tongue & groove won’t slip
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Overall Length | 6.5 in |
| Joint Thickness | 0.47 in |
| Jaw Length | 0.81 in |
| Handle Span | 1.81 in |
| Weight | 0.35 LB |
| EAN or UPC | 25582198716 |

