- Tongue And Groove Pliers
- 9 1/2 Inch
- Cushion Grip
- V-Jaw
features
- CHANNELLOCK BLUE® grips for comfort
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- Patented reinforcing edge minimizes stress breakage
- Uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- V-jaws give you more points of contact on round stock and tubing
- PermaLock® fastener eliminates nut and bolt failure
- Made in the USA
| Plier Type | V Jaw |
| Capacity | 1 1/2 in |
| Overall Length | 9.5 in |
| Grip | Non-Cushioned |
| Jaw Thickness | 0.47 in |
| Jaw Length | 1.12 in |
| Groove Position | 5 |
| Weight | 0.82 LB |
| EAN or UPC | 25582300874 |

